Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0630

5.00 (1)
Item.#
05501142
Mfr.#
BSDD0630
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
70
Overall Length L1 (mm)
102
TRUSCO Part Number
688-1874
Work Material
Iron works, woodworks, plastics, light alloy
Blade Diameter D1 (mm)
6.3
Material
HSS (high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
M8 purchased for under hole of tap
5
From Japan
On 2012-01-04 21:13:20
Mitsubishi of trust. Kiri does not only buy Nazi or Mitsubishi, cost performance is better than inexpensive coatings because each time Togigu. Since the individual that, you have survived can be purchased from one.
This review is about item#05501194.