Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD0640

5.00 (1)
Item.#
05501151
Mfr.#
BSDD0640
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Work Material
Iron works, woodworks, plastics, light alloy
TRUSCO Part Number
688-1882
Blade Diameter D1 (mm)
6.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for pilot hole of M8 tap
5
From Japan
On 2012-01-04 21:13:20
Trust Mitsubishi. Kiri purchases only Nazi or Mitsubishi, but because it polishes each time, cost performance is better than inexpensive coatings. Because it is an individual, I am saved because I can buy it from one.
This review is about item#05501194.