Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0650

5.00 (1)
Item.#
05501167
Mfr.#
BSDD0650
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Work Material
Iron works, woodworks, plastics, light alloy
TRUSCO Part Number
688-1891
Blade Diameter D1 (mm)
6.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for pilot hole of M8 tap
5
From Japan
On 2012-01-04 21:13:20
Trust Mitsubishi. Kiri purchases only Nazi or Mitsubishi, but because it polishes each time, cost performance is better than inexpensive coatings. Because it is an individual, I am saved because I can buy it from one.
This review is about item#05501194.