Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0670

5.00 (1)
Item.#
05501185
Mfr.#
BSDD0670
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
TRUSCO Part Number
688-1912
Work Material
Iron works, woodworks, plastics, light alloy
Blade Diameter D1 (mm)
6.7
Material
HSS (high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for pilot hole of M8 tap
5
From Japan
On 2012-01-04 21:13:20
Trust Mitsubishi. Kiri purchases only Nazi or Mitsubishi, but because it polishes each time, cost performance is better than inexpensive coatings. Because it is an individual, I am saved because I can buy it from one.
This review is about item#05501194.