Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Drill
>
For Iron Works
>
Straight Shank Drill
The twist drill for blister pack BSDD0680
by
Mitsubishi Materials
(1)
Item.#
05501194
Mfr.#
BSDD0680
Package Qty.
1PC
Ship pack of
1
Sales Price:
9.99 SGD
Qty.
In stock
Now we ship to...
...
see all
See all 10 items in this Product
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
105
TRUSCO Part Number
688-1921
Blade Diameter D1 (mm)
6.8
Work Material
Iron works, woodworks, plastics, light alloy
Material
HSS (high speed steel)
Groove Length L3 (mm)
73
See all 10 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
The twist drill for blister pack
Mitsubishi Materials
11.99
-
17.99 SGD
(1)
The twist drill for blister pack
Mitsubishi Materials
4.99
-
7.99 SGD
(1)
The twist drill for blister pack
Mitsubishi Materials
5.99
-
10.99 SGD
The twist drill for blister pack
Mitsubishi Materials
5.99
-
8.99 SGD
(1)
The twist drill for blister pack
Mitsubishi Materials
18.99
-
29.99 SGD
The twist drill for blister pack
Mitsubishi Materials
9.99
-
13.99 SGD
(1)
The twist drill for blister pack
Mitsubishi Materials
14.99
-
23.99 SGD
The twist drill for blister pack
Mitsubishi Materials
6.99
-
8.99 SGD
The twist drill for blister pack
Mitsubishi Materials
5.99
-
7.99 SGD
The twist drill for blister pack
Mitsubishi Materials
6.99
-
20.99 SGD
AG-ESS SHORT DRILL
NACHI
9.99
-
169.99 SGD
(1)
The twist drill for blister pack
Mitsubishi Materials
23.99
-
40.99 SGD
The twist drill for blister pack
Mitsubishi Materials
28.99
-
48.99 SGD
The twist drill for blister pack
Mitsubishi Materials
33.99 SGD
Hexagon-head axis ironworking twist drill
Mitsubishi Materials
7.99
-
55.99 SGD
(4)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Purchase for pilot hole of M8 tap
From Japan
On 2012-01-04 21:13:20
Trust Mitsubishi. Kiri purchases only Nazi or Mitsubishi, but because it polishes each time, cost performance is better than inexpensive coatings. Because it is an individual, I am saved because I can buy it from one.
This review is about
item#05501194
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
The twist drill for blister pack
Mitsubishi Materials
11.99
-
17.99 SGD
(1)
The twist drill for blister pack
Mitsubishi Materials
9.99
-
13.99 SGD
(1)
The twist drill for blister pack
Mitsubishi Materials
14.99
-
23.99 SGD
>>
Top