Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD0700

5.00 (1)
Item.#
05501212
Mfr.#
BSDD0700
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-1947
Blade Diameter D1 (mm)
7
Work Material
Iron works, woodworks, plastics, light alloy
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-02-21 08:53:34
In order to scrape the screw which broke halfway, I bought it looking for 7.3 diameter. For unusual diameters it seems that the price is cheap. I tapped the screw after scraping it.
This review is about item#05501246.