Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0710

5.00 (1)
Item.#
05501221
Mfr.#
BSDD0710
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-1955
Groove Length L3 (mm)
75
Overall Length L1 (mm)
108
Work Material
Iron Woodworking synthetic resin light alloy
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
7.1
Purpose
Work material: soft steel, standard steel, stainless steel, cast iron, light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-02-21 08:53:34
In order to scrape the screw which broke halfway, I bought it looking for 7.3 diameter. For unusual diameters it seems that the price is cheap. I tapped the screw after scraping it.
This review is about item#05501246.