Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0720

5.00 (1)
Item.#
05501237
Mfr.#
BSDD0720
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
75
Overall Length L1 (mm)
108
TRUSCO Part Number
688-1963
Work Material
Iron Woodworking synthetic resin light alloy
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
7.2
Material
HSS (high speed steel)
Purpose
Work material: soft steel, standard steel, stainless steel, cast iron, light alloy