Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD0740

5.00 (1)
Item.#
05501255
Mfr.#
BSDD0740
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
7.4
Purpose
Work material: soft steel, standard steel, stainless steel, cast iron, light alloy
Overall Length L1 (mm)
111
TRUSCO Part Number
688-1980
Groove Length L3 (mm)
78
Work Material
Iron-wood, plastics and light alloys
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-02-21 08:53:34
In order to scrape the screw which broke halfway, I bought it looking for 7.3 diameter. For unusual diameters it seems that the price is cheap. I tapped the screw after scraping it.
This review is about item#05501246.