Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0750

Item.#
05501264
Mfr.#
BSDD0750
Package Qty.
1PC
Ship pack of
1
11.32 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
111
TRUSCO Part Number
688-1998
Work Material
Iron works, woodworks, plastics, light alloy
Blade Diameter D1 (mm)
7.5
Material
HSS (high speed steel)
Groove Length L3 (mm)
78
Customer Reviews
Review Rating:
Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-02-21 08:53:34
In order to scrape the screw which broke halfway, I bought it looking for 7.3 diameter. For unusual diameters it seems that the price is cheap. I tapped the screw after scraping it.
This review is about item#05501246.