Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0760

5.00 (1)
Item.#
05501273
Mfr.#
BSDD0760
Package Qty.
1PC
Ship pack of
1
13.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
78
Overall Length L1 (mm)
111
TRUSCO Part Number
688-2005
Work Material
Iron-wood, plastics and light alloys
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
7.6
Material
HSS (high speed steel)
Purpose
Work material: soft steel, standard steel, stainless steel, cast iron, light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-02-21 08:53:34
In order to scrape the screw which broke halfway, I bought it looking for 7.3 diameter. For unusual diameters it seems that the price is cheap. I tapped the screw after scraping it.
This review is about item#05501246.