Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0790

5.00 (1)
Item.#
05501307
Mfr.#
BSDD0790
Package Qty.
1PC
Ship pack of
1
13.38 SGD
ADD TO CART
Shipped after 2017-08-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
114
TRUSCO Part Number
688-2030
Work Material
Iron works, woodworks, plastics, light alloy
Blade Diameter D1 (mm)
7.9
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
81
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-02-21 08:53:34
In order to scrape the screw which broke halfway, I bought it looking for 7.3 diameter. For unusual diameters it seems that the price is cheap. I tapped the screw after scraping it.
This review is about item#05501246.