Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0820

5.00 (1)
Item.#
05501334
Mfr.#
BSDD0820
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-2064
Groove Length L3 (mm)
84
Overall Length L1 (mm)
117
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
8.2
Work Material
Iron Woodworking synthetic resin light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General drilling of carbon steel
5
From Japan
On 2017-10-13 21:19:51
Thinning at the tip is working well, regardless of whether there is no pilot hole or not, the shaft does not blur but it gets accurate. In general, it is difficult to determine the center with a large diameter drill of ø 8 to 10 mm or more, but I like the drill of Mitsubishi (formerly Kobelco tool) more easily than other companies' drills.
This review is about item#5501316.