Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0870

5.00 (1)
Item.#
05501386
Mfr.#
BSDD0870
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
87
Work Material
Iron works, woodworks, plastics, light alloy
Overall Length L1 (mm)
121
TRUSCO Part Number
688-2111
Blade Diameter D1 (mm)
8.7