Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0900

Item.#
05501413
Mfr.#
BSDD0900
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-2145
Groove Length L3 (mm)
89
Overall Length L1 (mm)
124
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
9
Work Material
Iron Woodworking synthetic resin light alloy