Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0910

Item.#
05501422
Mfr.#
BSDD0910
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
89
Overall Length L1 (mm)
124
TRUSCO Part Number
688-2153
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
9.1
Material
HSS (high speed steel)
Work Material
Iron-wood, plastics and light alloys