Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack
  • The twist drill for blister pack
  • The twist drill for blister pack

The twist drill for blister pack BSDD0920

Item.#
05501431
Mfr.#
BSDD0920
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
127
TRUSCO Part Number
688-2161
Work Material
Iron works, woodworks, plastics, light alloy
Blade Diameter D1 (mm)
9.2
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
92