Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0930

Item.#
05501447
Mfr.#
BSDD0930
Package Qty.
1PC
Ship pack of
1
18.25 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
92
Overall Length L1 (mm)
127
TRUSCO Part Number
688-2170
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
9.3
Material
HSS (high speed steel)
Work Material
Iron-wood, plastics and light alloys