Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0940

Item.#
05501456
Mfr.#
BSDD0940
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
9.4
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Groove Length L3 (mm)
92
Overall Length L1 (mm)
127
TRUSCO Part Number
688-2188
Work Material
Iron-wood, plastics and light alloys