Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0960

Item.#
05501474
Mfr.#
BSDD0960
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
130
TRUSCO Part Number
688-2200
Groove Length L3 (mm)
95
Blade Diameter D1 (mm)
9.6
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Work Material
Iron-wood, plastics and light alloys