Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD0970

Item.#
05501483
Mfr.#
BSDD0970
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
9.7
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Groove Length L3 (mm)
95
Overall Length L1 (mm)
130
TRUSCO Part Number
688-2218
Work Material
Iron Woodworking synthetic resin light alloy