Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1010

Item.#
05501526
Mfr.#
BSDD1010
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
133
TRUSCO Part Number
688-2251
Groove Length L3 (mm)
98
Blade Diameter D1 (mm)
10.1
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Work Material
Iron-wood, plastics and light alloys