Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1040

Item.#
05501553
Mfr.#
BSDD1040
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
10.4
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Groove Length L3 (mm)
98
Overall Length L1 (mm)
133
TRUSCO Part Number
688-2285
Work Material
Iron-wood, plastics and light alloys