Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD1070

Item.#
05501587
Mfr.#
BSDD1070
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
10.7
Overall Length L1 (mm)
137
TRUSCO Part Number
688-2315
Groove Length L3 (mm)
100
Work Material
Iron-wood, plastics and light alloys