Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1080

Item.#
05501596
Mfr.#
BSDD1080
Package Qty.
1PC
Ship pack of
1
28.09 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
103
Overall Length L1 (mm)
140
TRUSCO Part Number
688-2323
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
10.8
Material
HSS (high speed steel)
Work Material
Iron-wood, plastics and light alloys