Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1120

Item.#
05501632
Mfr.#
BSDD1120
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-2366
Groove Length L3 (mm)
106
Overall Length L1 (mm)
143
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
11.2
Work Material
Iron-wood, plastics and light alloys