Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The twist drill for blister pack

The twist drill for blister pack BSDD1140

Item.#
05501657
Mfr.#
BSDD1140
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-2382
Groove Length L3 (mm)
106
Overall Length L1 (mm)
143
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
11.4
Work Material
Iron-wood, plastics and light alloys