Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1150

Item.#
05501666
Mfr.#
BSDD1150
Package Qty.
1PC
Ship pack of
1
27.83 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-2391
Blade Diameter D1 (mm)
11.5
Work Material
Iron works, woodworks, plastics, light alloy
Material
HSS (high speed steel)
Groove Length L3 (mm)
106
Overall Length L1 (mm)
143