Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1160

Item.#
05501675
Mfr.#
BSDD1160
Package Qty.
1PC
Ship pack of
1
32.31 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
11.6
TRUSCO Part Number
688-2404
Groove Length L3 (mm)
109
Material
HSS (high speed steel)
Overall Length L1 (mm)
146
2014 TRUSCO Published Page
1-0131
Work Material
Iron-wood, plastics and light alloys