Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The twist drill for blister pack

The twist drill for blister pack BSDD1170

Item.#
05501684
Mfr.#
BSDD1170
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
11.7
TRUSCO Part Number
688-2412
Groove Length L3 (mm)
109
Material
HSS (high speed steel)
Overall Length L1 (mm)
146
2014 TRUSCO Published Page
1-0131
Work Material
Iron-wood, plastics and light alloys