Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1210

Item.#
05501727
Mfr.#
BSDD1210
Package Qty.
1PC
Ship pack of
1
34.89 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
688-2455
Groove Length L3 (mm)
111
Overall Length L1 (mm)
149
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
12.1
Work Material
Iron-wood, plastics and light alloys