Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1220

Item.#
05501736
Mfr.#
BSDD1220
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
12.2
TRUSCO Part Number
688-2463
Material
HSS (high speed steel)
Groove Length L3 (mm)
111
Overall Length L1 (mm)
149
Work Material
Iron-wood, plastics and light alloys