Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The twist drill for blister pack

The twist drill for blister pack BSDD1230

Item.#
05501745
Mfr.#
BSDD1230
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
12.3
TRUSCO Part Number
688-2471
Material
HSS (high speed steel)
Groove Length L3 (mm)
111
Overall Length L1 (mm)
149
Work Material
Iron-wood, plastics and light alloys