Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1260

Item.#
05501772
Mfr.#
BSDD1260
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
2014 TRUSCO Published Page
1-0131
Material
HSS (high speed steel)
Blade Diameter D1 (mm)
12.6
TRUSCO Part Number
688-2501
Work Material
Iron-wood, plastics and light alloys