Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1290

Item.#
05501806
Mfr.#
BSDD1290
Package Qty.
1PC
Ship pack of
1
39.21 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0131
Blade Diameter D1 (mm)
12.9
TRUSCO Part Number
688-2536
Material
HSS (high speed steel)
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Work Material
Iron-wood, plastics and light alloys