Buy more than* S$200* and get FREE SHIPPING

  • The twist drill for blister pack

The twist drill for blister pack BSDD1300

Item.#
05501815
Mfr.#
BSDD1300
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Work Material
Iron works, woodworks, plastics, light alloy
TRUSCO Part Number
688-2544
Blade Diameter D1 (mm)
13
Point Angle (Degree)
118
Material
High-speed steel (high-speed steel)