Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0110

4.75 (4)
Item.#
05501833
Mfr.#
BKSDD0110
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Groove Length L3 (mm)
14
Overall Length L1 (mm)
42
Blade Diameter (phi mm)
1.1
Overall Length (mm)
42
Material
Cobalt high speed steel material (KMC2)
Blade Diameter D1 (mm)
1.1
Thinning Shape of Drills
XR thinning
Flute Length (mm)
14
Work Material
Carbon steel, alloy steel, stainless steel, light alloy
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2017-12-30 23:49:30
Basically the blade of Mitsubishi Materials can dig better. Cost performance is also quite good feeling!
This review is about item#5501894.
Processing of hobbies
5
From Japan
On 2017-12-26 16:24:49
Cost performance is high for the price. It is perfect for beginners.
This review is about item#5501903.
Aluminum material hole opening
5
From Japan
On 2016-05-24 07:24:54
Because it is for stainless steel, it has it well.
This review is about item#05501876.
Drill a through hole in the center of the stainless steel screw.
4
From Japan
On 2016-04-06 21:23:47
M3L 5 mm sus Used to open a through hole in the center of the screw. It was possible to open 100 holes with a general ball number.
This review is about item#05501824.