Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0130

4.75 (4)
Item.#
05501842
Mfr.#
BKSDD0130
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
TRUSCO Part Number
176-3521
Groove Length L3 (mm)
16
Overall Length L1 (mm)
45
Blade Diameter (phi mm)
1.3
Overall Length (mm)
45
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
1.3
Thinning Shape of Drills
XR thinning
Flute Length (mm)
16
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2017-12-30 23:49:30
Basically the blade of Mitsubishi Materials can dig better. Cost performance is also quite good feeling!
This review is about item#5501894.
Processing of hobbies
5
From Japan
On 2017-12-26 16:24:49
Cost performance is high for the price. It is perfect for beginners.
This review is about item#5501903.
Aluminum material hole opening
5
From Japan
On 2016-05-24 07:24:54
Because it is for stainless steel, it has it well.
This review is about item#05501876.
Drill a through hole in the center of the stainless steel screw.
4
From Japan
On 2016-04-06 21:23:47
M3L 5 mm sus Used to open a through hole in the center of the screw. It was possible to open 100 holes with a general ball number.
This review is about item#05501824.