|
Drill for blister pack stainless steel BKSDD0150
(4)
- Item.#
- 05501867
- Mfr.#
- BKSDD0150
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Point Angle (Degree)
- 125
- Overall Length (mm)
- 48
- TRUSCO Part Number
- 176-3547
- Blade Diameter D1 (mm)
- 1.5
- Thinning Shape of Drills
- XR web thinning
- Work Material
- Carbon steel, the alloy steel, stainless steel, and a light alloy
- Flute Length (mm)
- 18
- Material
- Cobalt high-speed-steel material (KMC2)
- Groove Length L3 (mm)
- 18
- Overall Length L1 (mm)
- 48
- Blade Diameter (phi mm)
- 1.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
From Japan
On 2017-12-30 23:49:30
Basically the blade of Mitsubishi Materials can dig better. Cost performance is also quite good feeling!
Processing of hobbies
From Japan
On 2017-12-26 16:24:49
Cost performance is high for the price. It is perfect for beginners.
Aluminum material hole opening
From Japan
On 2016-05-24 07:24:54
Because it is for stainless steel, it has it well.
Drill a through hole in the center of the stainless steel screw.
From Japan
On 2016-04-06 21:23:47
M3L 5 mm sus Used to open a through hole in the center of the screw. It was possible to open 100 holes with a general ball number.
Customers Who Bought This Item Also Bought