Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0190

4.50 (2)
Item.#
05501903
Mfr.#
BKSDD0190
Package Qty.
1PC
Ship pack of
1
5.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Flute Length (mm)
22
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
22
Overall Length L1 (mm)
52
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Blade Diameter (phi mm)
1.9
Overall Length (mm)
52
TRUSCO Part Number
176-3580
Blade Diameter D1 (mm)
1.9
Thinning Shape of Drills
XR THINNING
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aluminum material hole opening
5
From Japan
On 2016-05-24 07:24:54
Because it is for stainless steel, it has it well.
This review is about item#05501876.
Drill a through hole in the center of the stainless steel screw.
4
From Japan
On 2016-04-06 21:23:47
M3L 5 mm sus Used to open a through hole in the center of the screw. It was possible to open 100 holes with a general ball number.
This review is about item#05501824.