Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0220

5.00 (4)
Item.#
05501921
Mfr.#
BKSDD0220
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
33
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
33
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Overall Length L1 (mm)
58
Blade Diameter (phi mm)
2.2
Overall Length (mm)
58
TRUSCO Part Number
201-9558
Blade Diameter D1 (mm)
2.2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-01-15 16:22:30
Mitsubishi Materials' drill blades can be cut much better than other companies. The price setting also double.
This review is about item#5501946.
Processing of hobbies
5
From Japan
On 2017-12-30 23:45:14
Basically the blade of Mitsubishi Materials is well digged and cost performance is quite good.
This review is about item#5501937.
Processing of hobbies
5
From Japan
On 2017-12-26 16:26:11
Mitsubishi digs well enough for the price to do anything, and it's quite good to own.
This review is about item#5503005.
Iron · Aluminum material drilling
5
From Japan
On 2016-05-24 07:23:04
Again, the brand name has a long period between re-polishing.
This review is about item#05502996.