Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0230

5.00 (4)
Item.#
05501937
Mfr.#
BKSDD0230
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
2.3
Thinning Shape of Drills
XR thinning
Flute Length (mm)
33
Overall Length (mm)
58
TRUSCO Part Number
201-9256
Groove Length L3 (mm)
33
Overall Length L1 (mm)
58
Blade Diameter (phi mm)
2.3
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-01-15 16:22:30
Mitsubishi Materials' drill blades can be cut much better than other companies. The price setting also double.
This review is about item#5501946.
Processing of hobbies
5
From Japan
On 2017-12-30 23:45:14
Basically the blade of Mitsubishi Materials is well digged and cost performance is quite good.
This review is about item#5501937.
Processing of hobbies
5
From Japan
On 2017-12-26 16:26:11
Mitsubishi digs well enough for the price to do anything, and it's quite good to own.
This review is about item#5503005.
Iron · Aluminum material drilling
5
From Japan
On 2016-05-24 07:23:04
Again, the brand name has a long period between re-polishing.
This review is about item#05502996.