Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0250

5.00 (4)
Item.#
05501946
Mfr.#
BKSDD0250
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
201-9272
Blade Diameter D1 (mm)
2.5
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
35
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
35
Overall Length L1 (mm)
61
Blade Diameter (phi mm)
2.5
Overall Length (mm)
61
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-01-15 16:22:30
Mitsubishi Materials' drill blades can be cut much better than other companies. The price setting also double.
This review is about item#5501946.
Processing of hobbies
5
From Japan
On 2017-12-30 23:45:14
Basically the blade of Mitsubishi Materials is well digged and cost performance is quite good.
This review is about item#5501937.
Processing of hobbies
5
From Japan
On 2017-12-26 16:26:11
Mitsubishi digs well enough for the price to do anything, and it's quite good to own.
This review is about item#5503005.
Iron · Aluminum material drilling
5
From Japan
On 2016-05-24 07:23:04
Again, the brand name has a long period between re-polishing.
This review is about item#05502996.