Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0290

5.00 (4)
Item.#
05501982
Mfr.#
BKSDD0290
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter (phi mm)
2.9
Overall Length (mm)
71
TRUSCO Part Number
201-9311
Groove Length L3 (mm)
42
Overall Length L1 (mm)
71
Thinning Shape of Drills
XR thinning
Flute Length (mm)
42
Material
Cobalt high speed steel material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
2.9
Work Material
Carbon steel, alloy steel, stainless steel, light alloy
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-01-15 16:22:30
Mitsubishi Materials' drill blades can be cut much better than other companies. The price setting also double.
This review is about item#5501946.
Processing of hobbies
5
From Japan
On 2017-12-30 23:45:14
Basically the blade of Mitsubishi Materials is well digged and cost performance is quite good.
This review is about item#5501937.
Processing of hobbies
5
From Japan
On 2017-12-26 16:26:11
Mitsubishi digs well enough for the price to do anything, and it's quite good to own.
This review is about item#5503005.
Iron · Aluminum material drilling
5
From Japan
On 2016-05-24 07:23:04
Again, the brand name has a long period between re-polishing.
This review is about item#05502996.