Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0300

Item.#
05501991
Mfr.#
BKSDD0300
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
71
Blade Diameter (phi mm)
3
Overall Length (mm)
71
TRUSCO Part Number
201-9329
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Blade Diameter D1 (mm)
3
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
42
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
42