Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0350

Item.#
05502025
Mfr.#
BKSDD0350
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
45
Overall Length L1 (mm)
73
Blade Diameter (phi mm)
3.5
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Overall Length (mm)
73
TRUSCO Part Number
201-9370
Blade Diameter D1 (mm)
3.5
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
45