Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0360

Item.#
05502034
Mfr.#
BKSDD0360
Package Qty.
1PC
Ship pack of
1
6.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Flute Length (mm)
48
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
3.6
Thinning Shape of Drills
XR thinning
Blade Diameter (phi mm)
3.6
Overall Length (mm)
76
TRUSCO Part Number
201-9388
Groove Length L3 (mm)
48
Overall Length L1 (mm)
76
Work Material
Carbon steel, alloy steel, stainless steel and light alloy