Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0370

Item.#
05502043
Mfr.#
BKSDD0370
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length (mm)
76
TRUSCO Part Number
201-9566
Groove Length L3 (mm)
48
Overall Length L1 (mm)
76
Blade Diameter (phi mm)
3.7
Flute Length (mm)
48
Material
Cobalt high speed steel material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
3.7
Thinning Shape of Drills
xR thinning
Work Material
Carbon steel alloy steel stainless steel light alloy