Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0380

Item.#
05502052
Mfr.#
BKSDD0380
Package Qty.
1PC
Ship pack of
1
6.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length (mm)
76
TRUSCO Part Number
201-9400
Blade Diameter D1 (mm)
3.8
Thinning Shape of Drills
XR THINNING
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Flute Length (mm)
48
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
48
Overall Length L1 (mm)
76
Blade Diameter (phi mm)
3.8