Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0390

Item.#
05502061
Mfr.#
BKSDD0390
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR thinning
Flute Length (mm)
51
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
3.9
Overall Length L1 (mm)
79
Blade Diameter (phi mm)
3.9
Overall Length (mm)
79
TRUSCO Part Number
201-9418
Groove Length L3 (mm)
51
Work Material
Carbon steel, alloy steel, stainless steel and light alloy